Zoro Homepage

Refrigerator, Two Section, Black Vinyl Back Bar Bottle Cooler, Slide Top Doors,

  • Mfr # CC65

  • Zoro # G911894337


product price: $4,469.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC65
Zoro #
G911894337
UPC #
-
Country of Origin
United States

Description

Dimensions: 68.5 in. W x 31.25 in. D x 39 in. H. Net capacity of 19.6 cubic feet, approx. 890 12oz. cans or 360 20oz. bottles. Nominal Compres. of N/A BTU/hr at 1/3 HP. Electrical consumption of N/A kWh/day at 2 Amps, 8 ft long cord with a 5-15P NEMA plug. Engineered to maintain food safe temperatures in +100 degrees F kitchens. Includes bottle opener with cap catcher. Two slide top lids with flush inset handles. Includes 4 gray epoxy bin dividers. Durable stainless steel slide top lids include locks, can be easily removed for loading or unloading product. Front breathing, side mount refrigeration that distributes air from left to right rather than from back to front. Black Vinyl exterior front, sides and rear, plus a 18 gauge stainless steel top. Stainless steel interior. R290 refrigerant. Automatic ''off cycle'' defrost cycle. Interior floor drain for easy cleaning. Includes 4 gray epoxy bin dividers. Cabinets walls and doors well insulated 1-1/2 in. thick and are designed to maintain interior temperatures between 32 degrees F to 38 degrees F. Electronic controller with LED display degrees F or degrees C. Optional kits: -S stainless steel exterior-Made to Order. 115v/60/1, 8 ft. cord and plug. Shipping Crate: 68.5 in. L x 31.25 in. D x 39 in. H at 275 lbs. Cabinet fits: 890 12oz. cans or 360 20oz. bottles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.