Zoro Homepage

Refrigerator, Two Section Mega Top Prep Table, Stainless Doors,

  • Mfr # SR48B-18M

  • Zoro # G211900448


product price: $6,793.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48B-18M
Zoro #
G211900448
UPC #
-
Country of Origin
United States

Description

Dimensions: 48 in. W x 34 in. D x 44.25 in. H. Net capacity of 12 cubic feet. Innovative air distribution system distributes air evenly to maintain product temperature. Enamel coated evaporator coil for extended life. Stainless steel exterior front, sides, top and a stainless steel interior. Field reversible, spring assisted self closing door with stay open feature no kit req'd. Extruded aluminum flush mount door handle. 2 stainless steel doors with ABS interior liner. Insulated with 2 in. CFC free, foamed in place polyurethane. 2 epoxy coated wire shelves adjustable in 1/2 in. increments on anodized aluminum supports. Engineered to maintain food safe temperatures in 100 degrees F ambient conditions. R290 refrigerant. 4 6 in. Stem Casters 2 with brakes are standard. Includes 18 polycarbonate plastic 1/6th size pans, 4 in. deep can accept 6 in. deep pans. 48 in. x 10 in. x 0.5 in. thick white polyethylene cutting board is standard. Nominal Compres. of 1354 BTU/hr at 1/5 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 52.5 in. L x 36 in. D x 46.5 in. H at 315 lbs. Automatic time-initiated heated defrost. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.