Zoro Homepage

Refrigerator, Two Section Pass Thru Upright, Half Stainless Doors with Lock

  • Mfr # PT2A-HS-HS

  • Zoro # G911894313


product price: $18,959.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2A-HS-HS
Zoro #
G911894313
UPC #
-
Country of Origin
United States

Description

Dimensions: 55 in. W x 35.75 in. D x 79.5 in. H. Interior capacity of 52.5 cubic feet. Unique ducted'' air distribution system. Epoxy electrocoated E-Coat evaporator coil to help fight corrosion for extended life. Stainless steel exterior front, sides, top and a stainless steel interior. Field reversible, spring assisted self closing doors with stay open feature no kit req'd. One piece, full door length, extruded aluminum flush mount door handle. Lockable Half Stainless Doors. Insulated with 2 3/8 in. CFC free, foamed in place polyurethane. Interior LED light bar is mounted horizontally on the ceiling. Solid state digital controller with temperature alarms and LED display degrees F or degrees C. R290 refrigerant. 6 4 in. Stem Casters 3 with brakes are standard. Includes 6 epoxy coated wire coated wire shelves adjustable in 1 in. increments on stainless steel supports. Optional kits: 6 in. Legs, Epoxy or stainless steel shelves, Tray/pan slides, Foot pedal door opener, Additional air filter. Nominal Compres. of 1545 BTU/hr at 1/2 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 58 in. L x 38.125 in. D x 81 in. H at 592 lbs. Top mounted energy efficient non-electric evaporation system. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.