
Refrigerator, Two Section Roll-Thru Upright, Full Stainless Doors with Lock
Mfr # RT2A-FS-FS
Zoro # G611894293
product price: $17,699.99
/ea
Item requires special delivery charges. A $660.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT2A-FS-FS
Zoro #
G611894293
UPC #
-
Country of Origin
United States
Description
Dimensions: 68 in. W x 36.75 in. D x 87.5 in. H. Net capacity of 78.35 cubic feet. Exclusive ''stepped'' door design to protect recessed door gasket. Epoxy electrocoated E-Coat evaporator coil to help fight corrosion for extended life. Stainless steel interior and exterior. Sturdy 8 gauge stainless steel door hinges with welded pins are spring assisted self-closing and include a stay open feature. One piece, full door length, extruded aluminum flush mount door handle. Energy efficient thermostatic expansion valve self contained refrigeration system. Insulated with 2 3/8 in. CFC free, foamed in place polyurethane. Interior LED light bar is mounted horizontally on the ceiling. Stainless steel ramp, stainless steel interior rack guides, and insulated stainless steel floor. R290 refrigerant. Standard with 4 in. ramps. Unique ''ducted'' air distribution system. Nominal Compres. of 3730 BTU/hr at 1 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 72 in. L x 40.5 in. D x 93.75 in. H at 737 lbs. Energy efficient automatic hot gas condensate evaporator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.