Zoro Homepage

Refrigerator, Two Section, Stainless Steel Back Bar Back Bar, Glass Doors,

  • Mfr # BB59-G-S

  • Zoro # G011894329


product price: $5,309.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB59-G-S
Zoro #
G011894329
UPC #
-
Country of Origin
United States

Description

Dimensions: 59.5 in. W x 29 in. D x 36.88 in. H. Net capacity of 18.45 cubic feet, approx. 852 12oz. cans. Nominal Compres. of N/A BTU/hr at 1/3 HP. Electrical consumption of N/A kWh/day at 5.2 Amps, 8 ft long cord with a 5-15P NEMA plug. Engineered to maintain food safe temperatures in +100 degrees F kitchens. Includes 4 gray epoxy shelves with front and back product stops. One piece, vinyl coated steel handle with built-in lock. Durable gray epoxy shelves adjustable in 1/2 in. increments on stainless steel supports. Self-closing glass doors come standard with barrel locks. Front breathing, side mount refrigeration that distributes air from left to right rather than from back to front. Stainless Steel exterior front, sides and rear, plus a 18 gauge stainless steel top. Stainless steel interior with LED lights. R290 refrigerant. Automatic ''off cycle'' defrost cycle. Maximum product storage capacity with the ability to store tall boys three high per section. Includes 4 gray epoxy shelves. Cabinets walls and doors well insulated 2 in. thick and are designed to maintain interior temperatures between 33 degrees F to 38 degrees F. Electronic controller with LED display degrees F or degrees C. Made to Order. 115v/60/1, 8 ft. cord and plug. Shipping Crate: 62.5 in. L x 31.25 in. D x 42.75 in. H at 330 lbs. Cabinet fits: 852 12oz. cans.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.