Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Two Section Undercounter, Drawer/Door Combo,

  • Mfr # UR60B-D2

  • Zoro # G611900055


product price: $6,969.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR60B-D2
Zoro #
G611900055
UPC #
-
Country of Origin
United States

Description

Dimensions: 60 in. W x 30 in. D x 33.75 in. H. Net capacity of 15.1 cubic feet. Innovative air distribution system distributes air evenly to maintain product temperature. Enamel coated evaporator coil for extended life. Stainless steel exterior front, sides, top and a stainless steel interior. The drawer slides are constructed of 16 gauge stainless steel with durable acetal rollers. Extruded aluminum flush mount drawer/door handles. 1 stainless steel door and 2 stainless steel drawers. Insulated with 2 in. CFC free, foamed in place polyurethane. 1 epoxy coated wire shelves and 2 stainless steel drawers each with 1 divider bar. Engineered to maintain food safe temperatures in 100 degrees F ambient conditions. R290 refrigerant. 4 4 in. Stem Casters 2 with brakes are standard. Optional kits: 2.25 in. or 6 in. casters, Overshelves, Stainless steel back, Drawer divider bars, Stainless steel shelf, See Spec Sheet for additional options. Nominal Compres. of 798 BTU/hr at 1/5 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 62.5 in. L x 34 in. D x 36.5 in. H at 292 lbs. Automatic off-cycle defrost.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.