
Refrigerator, Two Section Undercounter, Stainless Doors,
Mfr # EUR48A
Zoro # G011900341
product price: $3,049.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EUR48A
Zoro #
G011900341
UPC #
-
Country of Origin
United States
Description
Dimensions: 47.75 in. W x 30 in. D x 33.75 in. H. Net capacity of 12.09 cubic feet. Innovative air distribution system distributes air evenly to maintain product temperature. Stainless steel exterior doors and interior floor with aluminum sides, rear, and top. Energy efficient heated condensate removal. Self-closing, stainless doors are field reversible no kit req'd. 2 epoxy coated wire shelves adjustable in 1/2 in. increments on anodized aluminum supports. R290 refrigerant. 4 4 in. Stem Casters 2 with brakes are standard. Includes 2 epoxy coated wire coated wire shelves adjustable in 1/2 in. increments on anodized aluminum supports. Nominal Compres. of 1709 BTU/hr at 1/6 HP. 115v/60/1, 9 ft. cord and plug. Shipping Crate: 52 in. L x 33 in. D x 37 in. H at 290 lbs. ENERGY STAR qualified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.