
Refrigerator, Two Section Upright, Full Stainless Doors with Lock,
Mfr # ER2A-FS
Zoro # G911894306
product price: $4,019.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER2A-FS
Zoro #
G911894306
UPC #
-
Country of Origin
United States
Description
Dimensions: 54.37 in. W x 29.63 in. D x 81.63 in. H. Net capacity of 38.61 cubic feet. Energy efficient interior LED light. Time initiated automatic defrost. Stainless steel exterior doors and interior floor with aluminum sides, rear, and top. Energy efficient heated condensate removal. Built-in pocket door handle with black plastic trim. Self-closing, lockable full stainless doors is field reversible no kit req'd. Aluminum shelf supports. Energy efficient interior LED light bar. Solid state control system with temperature alarms and LED display degrees F or degrees C. R290 refrigerant. 4 4 in. Stem Casters 2 with brakes are standard. Includes 6 epoxy coated wire coated wire shelves adjustable in 1/2 in. increments on anodized aluminum supports. Optional kits: Additional epoxy shelf. Nominal Compres. of 4291 BTU/hr at 1/3 HP. 115v/60/1, 9 ft. cord and plug. Shipping Crate: 58 in. L x 31.5 in. D x 84 in. H at 523 lbs. ENERGY STAR Qualified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.