
Refrigerator, Two Section Upright, Half Stainless Doors with Lock
Mfr # R2A-HS
Zoro # G011894312
product price: $8,689.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2A-HS
Zoro #
G011894312
UPC #
-
Country of Origin
United States
Description
Dimensions: 55 in. W x 33.5 in. D x 79.5 in. H. Net capacity of 50.37 cubic feet. Unique ducted'' air distribution system. Epoxy electrocoated E-Coat evaporator coil to help fight corrosion for extended life. Stainless steel exterior front, sides, top and a stainless steel interior. Field reversible, spring assisted self closing door with stay open feature no kit req'd. One piece, full door length, extruded aluminum flush mount door handle. Lockable Half Stainless Doors. Insulated with 2 3/8 in. CFC free, foamed in place polyurethane. Interior LED light bar is mounted horizontally on the ceiling. Solid state control system with temperature alarms and LED display degrees F or degrees C. R290 refrigerant. 4 4 in. Stem Casters 2 with brakes are standard. Includes 6 epoxy coated wire coated wire shelves adjustable in 1 in. increments on stainless steel supports. Optional kits: 6 in. Legs, Epoxy or stainless steel shelves, Tray/pan slides, Foot pedal door opener, Additional air filter. Nominal Compres. of 1545 BTU/hr at 1/2 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 58.25 in. L x 36.5 in. D x 81 in. H at 575 lbs. Top mounted energy efficient non-electric evaporation system. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.