Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Worktop, Stainless Steel

  • Mfr # SR48B-12

  • Zoro # G2210592


product price: $4,899.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Worktop
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator
Overall Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48B-12
Zoro #
G2210592
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
31 in
Overall Height
44 1/4 in
Cord Length
10 ft
Overall Width
48 in
Manufacturer Warranty Length
3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor

Details

Refrigerator Style
Worktop
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator
Voltage
104 to 126V AC; 115V AC
Door Style
Solid
Control Type
Thermostatic
Features
E-Coated Evaporator Coil, Environmentally Friendly, Front Breathing Air Flow Design
Refrigerator Capacity
12 cu ft
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Commercial / Residential
Commercial
Defrost
Automatic
Hz
60 Hz
Refrigerant Type
R-290
Number of Sections
2
Total Capacity
12 cu ft
Plug Type
5-15P
Includes
(12) Pans, (4) Casters
Refrigerant Charge
2.9 oz
Door Hinge
Swing
Item
Worktop Refrigerator
Standards
Intertek cETLus Listed, Intertek ETL Sanitation Listed
Amps
15 A
Energy Star Compliant
No
Number of Shelves
2
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees C
Current
15 A
Maximum Refrigerator Temperature
52 Degrees F
Door Swing
Reversible
Perfomance
Commercial
Includes Freezer
No
Power Source
Electric
Frequency
60 Hz
Minimum Refrigerator Temperature
32 Degrees F

Description

Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 12 cu ft, Refrigerator Capacity 12 cu ft, Freezer Capacity Not Applicable, Overall Height 44 1/4 in, Overall Width 48 in, Overall Depth 31 in, Color Silver, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.