Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shutter Assembly, SS, 31 3/4 in H

  • Mfr # 121220A02

  • Zoro # G116129548


product price: $2,087.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
DCM-271BAH
For Use With
Icemakers
Overall Width
16 5/8 in
Material
Stainless Steel
Product Type
Shutter Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121220A02
Zoro #
G116129548
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 5/8 in
Overall Depth
24 1/4 in
Overall Height
31 3/4 in

Details

Compatible with Manufacturer Model Number
DCM-271BAH
Item
Shutter Assembly
For Use With
Icemakers
Material
Stainless Steel
Product Type
Shutter Assembly
Color
Gray
Compatible with Mfr. Model No.
DCM-271BAH
Features
Air Cooled, Built in Storage Bin
Compatible Manufacturer Model Number
DCM-271BAH
Compatible with Manufacturer Model No.
DCM-271BAH
Compatible Pump Manufacturer Part Number
DCM-271BAH
For Use with Mfr Model Number
DCM-271BAH
Compatible Manufacturer Part Number
DCM-271BAH
Compatible Mfr. Model Number
DCM-271BAH

Description

Shutter Assembly,SS,Gray

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.