Zoro Homepage

Single Overshelf for 72 in. W Cabinets

  • Mfr # HS-5175

  • Zoro # G011996252


product price: $911.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-5175
Zoro #
G011996252
UPC #
-
Country of Origin
United States

Description

Dimensions: 72 in. W x 12 in. D x 48 in. H. Heavy duty 16 gauge stainless steel construction. Single adjustable pass-thru shelf. Convenient storage above your 72 in. wide undercounter, worktop, sandwich, or mega top model. 12 in. deep shelf. Top shelf adjustable 2 to 4 inches. Allows you to better organize your frequently used cooking and preparation items. Risers are stainless steel 1 1/2 in. tubular-style poles. Easily secures to base cabinet without special tools hardware included. 67 in. tall on worktop, sandwich, and mega top models, 64.63 in. tall on undercounters. Compatible with models manufactured since March 2016. Serial # F503XXX and after''. Shipping Crate: 16.5 ''W x 79 ''D x 6 ''H at 42 lbs. Warranty: 90 Days Parts only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.