Zoro Homepage

Socket Hex Head Bolt, 8" x 95", SS

  • Mfr # 7S12-0895

  • Zoro # G5902471


product price: $13.49
/ea

Key Features

For Use With
Cubelet Icemaker/Dispenser
For Use With Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS
Fits Brand
Hoshizaki
Material
Stainless Steel
Compatible with Manufacturer Model Number
DCM-300BAH, DCM-300BAH-OS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7S12-0895
Zoro #
G5902471
UPC #
-
Country of Origin
United States

Details

Item
Socket Hex Head Bolt
For Use With
Cubelet Icemaker/Dispenser
For Use With Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS
Fits Brand
Hoshizaki
Material
Stainless Steel
Compatible with Manufacturer Model Number
DCM-300BAH, DCM-300BAH-OS
For Use with Mfr Model Number
DCM-300BAH, DCM-300BAH-OS
Compatible Manufacturer Part Number
DCM-300BAH, DCM-300BAH-OS
Compatible with Mfr. Model No.
DCM-300BAH, DCM-300BAH-OS
Compatible Manufacturer Model Number
DCM-300BAH, DCM-300BAH-OS
Compatible with Manufacturer Model No.
DCM-300BAH, DCM-300BAH-OS
Compatible Pump Manufacturer Part Number
DCM-300BAH, DCM-300BAH-OS
Compatible Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS

Description

Socket Hex Head Bolt, Product Type Socket Hex Head Bolt, Material Stainless Steel, Compatible Manufacturer Model Number DCM-300BAH, DCM-300BAH-OS, Compatible with Grainger Part Number 31XC26, For Use With Cubelet Icemaker/Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.