Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sphere Cube Icemaker, Air-cooled, Built in Storage Bin

  • Mfr # IM-50BAA-Q

  • Zoro # G111941817


product price: $8,239.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM-50BAA-Q
Zoro #
G111941817
UPC #
-
Country of Origin
United States

Description

Dimensions: 24-3/4 in. W x 20-3/4 in. D x 39- 1/2 in. H. Up to 50 lbs or 500 spheres of ice produced per 24 hours. Up to 36 lbs of built-in storage capacity ft3. Produces individual sphere cubes. Durable stainless steel exterior. Front in, back out airflow. Ice scoop included. Foam injected polyurethane for insulation HFC free. Nozzle injects water into the sphere ice forming chamber of the evaporator, making 15 spheres at a time. R-134a refrigerant 7.1 oz. / 201 g. Heat Rejection:1500 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 7-113psig. Voltage range: 104-127V. 5 amps 15 Amp Max fuse. 15.7 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 6.5 ft. cord with NEMA 5-15 plug. Clean ice and easy maintenance lead to longer unit life span.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.