Zoro Homepage

Spring Pin, Stainless Steel, 12 in H

  • Mfr # 712S-0312

  • Zoro # G5903147


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

For Use With
Ice Dispensing Bin
For Use With Mfr. Model Number
DB-200H
Fits Brand
Hoshizaki
Height
12 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712S-0312
Zoro #
G5903147
UPC #
-
Country of Origin
Japan

Dimensions

Height
12 in
Overall Depth
3 in

Details

Item
Spring Pin
For Use With
Ice Dispensing Bin
For Use With Mfr. Model Number
DB-200H
Fits Brand
Hoshizaki
Material
304 Stainless Steel
Compatible with Manufacturer Model Number
DB-200H
For Use with Mfr Model Number
DB-200H
Compatible Manufacturer Part Number
DB-200H
Compatible with Mfr. Model No.
DB-200H
Compatible Manufacturer Model Number
DB-200H
Compatible with Manufacturer Model No.
DB-200H
Compatible Pump Manufacturer Part Number
DB-200H
Compatible Mfr. Model Number
DB-200H

Description

Spring Pin, Product Type Spring Pin, Material Stainless Steel, Compatible with Manufacturer Model Number DB-200H, Overall Height 12 in, Overall Depth 3 in, Compatible Grainger Part Number 31XC30, For Use With Ice Dispensing Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.