
Square Cuber Icemaker, Air-cooled, Built in Storage Bin,
Mfr # IM-200BAC
Zoro # G111900524
product price: $7,649.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM-200BAC
Zoro #
G111900524
UPC #
-
Country of Origin
United States
Description
Dimensions: 39-1/2 in. W x 23-5/8 in. D x 33- 1/2 in. H. Up to 188 lbs of ice produced per 24 hours. Up to 75 lbs of built-in storage capacity 2.5ft3. Produces individual square cubes. Durable stainless steel exterior. Front in, front out airflow. EverCheck alert system. Each cube is made individually by a dedicated jet spray. Min Clearance: 0 in. on top, 2 in. on rear and left side, 6 in. on right side. Or 2 in. at top and rear, 5/8 in. on left side, 6 in. on right side. R-404A refrigerant 10.6 oz. / 301 g. Heat Rejection:3420 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 7.6 amps 15 Amp Max fuse. 8.4 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 5 7/8 in. ft cord with NEMA 5-15 plug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.