Zoro Homepage

SRC Series Remote Condenser,

  • Mfr # SRC-14J

  • Zoro # G612316701


product price: $4,722.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC-14J
Zoro #
G612316701
UPC #
-
Country of Origin
United States

Description

Dimensions: 38 in. W x 29 in. D x 37 in. H. Remote condenser for FS-1501MLJ-C. Quiet operation. Weather resistant cabinet for longer life. Must be hardwired at the site 4 wire, including ground. Allow 24 in. clearance both front and rear for best performance. Single Phase, 208-230v/60/1, Must be hardwired at the site 4 wire, including ground. R-404a refrigerant 10 lbs. 12.8 oz. / 4900 g. Compatible icemakers, sold separately: FS-1501MLJ-C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.