Zoro Homepage
This item is Discontinued.
Hoshizaki SRK Series Remote Condenser,  SRK-20J

SRK Series Remote Condenser, (Discontinued)

  • Mfr # SRK-20J
  • Zoro # G612316688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRK-20J
Zoro #
G612316688
UPC #
-
Country of Origin
United States

Description

Dimensions: 62 in. W x 21 in. D x 45 in. H. Remote condenser for KMS-2000MLJ. Quiet operation. Weather resistant cabinet for longer life. Must be hardwired at the site 4 wire, including ground. Allow 24 in. clearance both front and rear for best performance. Single Phase, 208-230v/60/1, Must be hardwired at the site 4 wire, including ground. R-404a refrigerant 26 lbs. 14.3 oz. / 12198 g. Compatible icemakers, sold separately: KMS-2000MLJ.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.