This item is Discontinued.

Hoshizaki Tamper Proof Kit for Water & Remote-cooled 48 in. Wide X 36.44 in. Tall Icemakers HS-5255

Tamper Proof Kit for Water & Remote-cooled 48 in. Wide X 36.44 in. Tall Icemakers (Discontinued)

  • Mfr # HS-5255
  • Zoro # G412313306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-5255
Zoro #
G412313306
UPC #
-
Country of Origin
United States

Description

Dimensions: 48 in. W x 1-1/2 in. D x 36-11/25 in. H. Kit includes stainless steel panel and security hardware to replace existing icemaker front panel. Two separate tamper-proof screw head sizes with special bits. Durable and tamper proof stainless steel exterior. Compatible bins and dispensers, sold separately: KM-1900SWJ3, KM-1900SRJ3, KM-2200SWJ3, KM-2200SRJ3, KM-2600SWJ3, KM-2600SRJ3. These kits are ideal for institutions and correctional facilities where security is required. Kit includes front panel, tamper-proof Torx fasteners, 2 Torx bits. Compatible ice machine, sold separately: KM-1900SWJ3, KM-1900SRJ3, KM-2200SWJ3, KM-2200SRJ3, KM-2600SWJ3, KM-2600SRJ3. Different screw head sizes for front and back panels. Heat Rejection: BTU/hr . Ambient temperature range: . Water temperature range: . Water pressure: . Voltage range: . amps mp Max fuse. kwh/100 lbs.@ 90/70. 90 Days: Parts warranty. :.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.