Zoro Homepage

Undercounter Freezer

  • Mfr # UF48B

  • Zoro # G416246143


product price: $4,680.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Cord Length
10 ft
Overall Depth
30 in
Door Hinge
Positive Close
Minimum Temperature
-10 Degrees F
Current
3.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF48B
Zoro #
G416246143
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
10 ft
Overall Depth
30 in
Manufacturer Warranty Length
7 yr
Overall Height
33 3/4 in
Overall Width
48 in

Description

Undercounter Freezer, Product Type Undercounter, Freezer Capacity 12 cu ft, Color Silver, Overall Height 33 3/4 in, Overall Width 48 in, Overall Depth 30 in, Control Type Mechanical, Number of Doors 2, Energy Star Compliant Yes, Defrost Automatic, Voltage 115 V, Cord Length 10 ft, Current 3.6 A, Door Hinge Positive Close, Door Style Solid, Door Swing Reversible, Includes (2) Epoxy Coated Wire Shelves, (4) 4 in Stem Casters with (2) Brakes, Manufacturer Warranty Length 7 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.