Zoro Homepage
This item is Discontinued.
Hoshizaki URC Series Remote Condenser,  URC-5FZ

URC Series Remote Condenser, (Discontinued)

  • Mfr # URC-5FZ
  • Zoro # G012316769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URC-5FZ
Zoro #
G012316769
UPC #
-
Country of Origin
United States

Description

Dimensions: 21-13/16 in. W x 14-1/16 in. D x 32-13/16 in. H. Remote condenser for KM-520MRJZ, KMD-530MRJZ, KM-660MRJZ, FD-650MRJZ-C, FD-1002MRJZ-C, F-1002MRJZ, F-1002MRJZ-C. Quiet operation. Weather resistant cabinet for longer life. Must be hardwired at the site 3 wire, including ground. Allow 24 in. clearance for best performance. Single Phase, 115v/60/1, Must be hardwired at the site 3 wire, including ground. R-404a refrigerant 1 lb. 14 oz. / 850 g. Compatible icemakers, sold separately: KM-520MRJZ, KM-660MRJZ, FD-1002MRJZ-C, F-1002MRJZ, F-1002MRJZ-C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.