Zoro Homepage
This item is Discontinued.
Hoshizaki URC Series Remote Condenser,  URC-9FZ

URC Series Remote Condenser, (Discontinued)

  • Mfr # URC-9FZ
  • Zoro # G512316764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URC-9FZ
Zoro #
G512316764
UPC #
-
Country of Origin
United States

Description

Dimensions: 35-11/16 in. W x 14-1/16 in. D x 36-1/2 in. H. Remote condenser for KML-700MRJZ, KMD-860MRJZ. Quiet operation. Weather resistant cabinet for longer life. Must be hardwired at the site 4 wire, including ground. Allow 24 in. clearance for best performance. Single Phase, 115v/60/1, Must be hardwired at the site 4 wire, including ground. R-404a refrigerant 3 lbs. 14.8 oz. / 1780 g. Compatible icemakers, sold separately: KML-700MRJZ, KMD-860MRJZ.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.