Zoro Homepage

Vinyl Hose, Clear, 1" ID x 1-1/4" OD

  • Mfr # 4A0658L01

  • Zoro # G5904221


product price: $12.49
/ea

Key Features

For Use With
Cubelet Icemaker/Dispenser
For Use With Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS
Fits Brand
Hoshizaki
Type
Priced and Sold by the Foot
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A0658L01
Zoro #
G5904221
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in

Details

Item
Hose
For Use With
Cubelet Icemaker/Dispenser
For Use With Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS
Fits Brand
Hoshizaki
Type
Priced and Sold by the Foot
Color
Clear
Material
Vinyl
Compatible with Manufacturer Model Number
DCM-300BAH, DCM-300BAH-OS
For Use with Mfr Model Number
DCM-300BAH, DCM-300BAH-OS
Compatible Manufacturer Part Number
DCM-300BAH, DCM-300BAH-OS
Compatible with Mfr. Model No.
DCM-300BAH, DCM-300BAH-OS
Compatible Manufacturer Model Number
DCM-300BAH, DCM-300BAH-OS
Compatible with Manufacturer Model No.
DCM-300BAH, DCM-300BAH-OS
Compatible Pump Manufacturer Part Number
DCM-300BAH, DCM-300BAH-OS
Compatible Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS

Description

Hose, Product Type Hose, Material Vinyl, Color Clear, Compatible with Manufacturer Model Number DCM-300BAH, DCM-300BAH-OS, Overall Width 1 1/4 in, Compatible with Grainger Part Number 31XC26, For Use With Cubelet Icemaker/Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.