Shop HOSHIZAKI
See all product information
Create Account
Water Sensor Assembly, Black, 1 3/4 in H
- Mfr # HOS4A7246A02
- Zoro # G521679492
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Product Type
Water Sensor Assembly
Color
Black
Overall Depth
9 in
Compatible Manufacturer Model Number
DCM-270BAH-OS
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOS4A7246A02
- Zoro #
- G521679492
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Sensor Assembly
- Color
- Black
- Item
- Water Sensor Assembly
- Compatible Manufacturer Model Number
- DCM-270BAH-OS
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Depth
- 9 in
- Overall Height
- 1 3/4 in
- Overall Width
- 5 3/4 in
Description
Water Sensor Assembly,1 3/4" H,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.