Zoro Homepage

with SRC-10J, Cubelet Icemaker, Remote-cooled, Serenity Series

  • Mfr # FS-1001MLJ-C

  • Zoro # G611900253


product price: $10,449.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-1001MLJ-C
Zoro #
G611900253
UPC #
-
Country of Origin
United States

Description

Dimensions: 30 in. W x 11 in. D x 26 in. H. Up to 851 lbs of ice produced per 24 hours. Mount units side-by-side for x the ice production. Produces small cubelet nugget-style ice. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: Beverage Dispensers. Ice removed from evaporator after every shut down cycle. Advanced CleanCycle24 design. Remote cooled models reduces heat in the kitchen and minimizes noise. R-404A refrigerant 3.5 oz. / 99 g. Heat Rejection:9800 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 9.3 amps 20 Amp Max fuse. 5.07 kwh/100 lbs.@ 90/70. Single phase, See Remote Condenser, *115V supply for the FS Icemaker is supplied from the 230V SRC Remote Condenser. Clean ice and easy maintenance lead to longer unit life span.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.