
with SRC-14J, Cubelet Icemaker, Remote-cooled, Serenity Series
Mfr # FS-1501MLJ-C
Zoro # G611900819
product price: $13,079.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-1501MLJ-C
Zoro #
G611900819
UPC #
-
Country of Origin
United States
Description
Dimensions: 30 in. W x 16-1/2 in. D x 34-1/4 in. H. Up to 1386 lbs of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces medium cubelet nugget-style ice. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: Beverage Dispensers. Ice removed from evaporator after every shut down cycle. Advanced CleanCycle24 design. Remote cooled models reduces heat in the kitchen and minimizes noise. R-404A refrigerant 3.5 oz. / 100 g. Heat Rejection:15300 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 10.1 amps 20 Amp Max fuse. 4.75 kwh/100 lbs.@ 90/70. Single phase, See Remote Condenser, *115V supply for the FS Icemaker is supplied from the 230V SRC Remote Condenser. Clean ice and easy maintenance lead to longer unit life span.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.