
with SRK-12J, Crescent Cuber Icemaker, Remote-cooled, Serenity Series
Mfr # KMS-1122MLJ
Zoro # G911900236
product price: $9,149.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMS-1122MLJ
Zoro #
G911900236
UPC #
-
Country of Origin
United States
Description
Dimensions: 22 in. W x 18-1/8 in. D x 31-1/4 in. H. Up to 1151 lbs of ice produced per 24 hours. Remote-cooled with SRK-12J. Produces crescent shaped ice cubes. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: Beverage Dispensers. EverCheck alert system. CycleSaver design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 7.1 oz. / 200 g. Heat Rejection:21300 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 187-253V. 11.6 amps 20 Amp Max fuse. 4.2 kwh/100 lbs.@ 90/70. Single phase, See Remote Condenser 115V supply for the KMS icemaker is supplied from the 230V SRK-12J Remote Condenser. Clean ice and easy maintenance lead to longer unit life span.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.