Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

with SRK-15J, Crescent Cuber Icemaker, Remote-cooled, Serenity Series

  • Mfr # KMS-1402MLJ

  • Zoro # G711900535


product price: $8,779.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMS-1402MLJ
Zoro #
G711900535
UPC #
-
Country of Origin
United States

Description

Dimensions: 30 in. W x 24 in. D x 28 in. H. Up to 1501 lbs of ice produced per 24 hours. Remote-cooled with SRK-15J. Produces crescent shaped ice cubes. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: Beverage Dispensers, B-250, B-500, B-700, B-800, B-900, B-1150, B-1300. EverCheck alert system. CycleSaver design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 7.1 oz. / 200 g. Heat Rejection:28400 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 11.3 amps 20 Amp Max fuse. 4.3 kwh/100 lbs.@ 90/70. Single phase, See Remote Condenser 115V supply for the KMS icemaker is supplied from the 230V SRK-15J Remote Condenser. Clean ice and easy maintenance lead to longer unit life span.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.