Zoro Homepage

with URC-14FZ, Crescent Cuber Icemaker, Remote-cooled

  • Mfr # KM-901MRJZ3

  • Zoro # G311900577


product price: $9,909.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-901MRJZ3
Zoro #
G311900577
UPC #
-
Country of Origin
United States

Description

Dimensions: 30 in. W x 27-3/8 in. D x 32-1/2 in. H. Up to 927 lbs of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces crescent shaped ice cubes. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-250, B-500, B-700, B-800, B-900, B-1150, B-1300, B-1500, B-1650. EverCheck alert system. CycleSaver design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 12 lbs. 5.5 oz. / 6600 g. Heat Rejection:12000 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 187-253V. 7.1 amps 20 Amp Max fuse. 4.4 kwh/100 lbs.@ 90/70. Three phase, 208-230v/60/3 4 wire, including ground. Must be hardwired at site, no cord/plug included. ENERGY STAR qualified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.