Zoro Homepage

with URC-22FZ, Crescent Cuber Icemaker, Remote-cooled

  • Mfr # KM-1900SRJZ

  • Zoro # G811900855


product price: $15,269.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-1900SRJZ
Zoro #
G811900855
UPC #
-
Country of Origin
United States

Description

Dimensions: 48 in. W x 27-3/8 in. D x 36-7/16 in. H. Up to 1933 lbs of ice produced per 24 hours. Stack 2 units for 2x the ice production. Produces crescent shaped ice cubes. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-800, B-900, B-1150, B-1300, B-1500, B-1650. EverCheck alert system. CycleSaver design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 13 lbs. 12.5 oz. / 5443 g. Heat Rejection:24200 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 187-253V. 15.9 amps 30 Amp Max fuse. 3.9 kwh/100 lbs.@ 90/70. Single phase, 208-230v/60/1, 4 wire, including ground. If neutral is not available transformer kit HS-5030 is required. ENERGY STAR qualified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.