Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

with URC-22FZ, Cubelet Icemaker, Remote-cooled

  • Mfr # F-2001MRJZ-C

  • Zoro # G811901098


product price: $19,739.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-2001MRJZ-C
Zoro #
G811901098
UPC #
-
Country of Origin
United States

Description

Dimensions: 30 in. W x 27-1/2 in. D x 34-7/16 in. H. Up to 1832 lbs of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces medium cubelet nugget-style ice. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-250, B-500, B-700, B-800, B-900, B-1150, B-1300, B-1500, B-1650, B-1300, B-1500, B-1650. 2 second rinse every hour to remove sediment. Advanced CleanCycle24 design. Designed for long life dependability. R-404A refrigerant 8 lbs. 2.5 oz. / 3700 g. Heat Rejection:20300 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 187-253V. 19.9 amps 30 Amp Max fuse. 4.35 kwh/100 lbs.@ 90/70. Single phase, 208-230v/60/1, 4 wire, including ground. Must be hardwired at site, no cord/plug included. Clean ice and easy maintenance lead to longer unit life span.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.