
with URC-22FZ, Flaker Icemaker, Remote-cooled
Mfr # F-2001MRJZ3
Zoro # G511901077
product price: $19,369.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-2001MRJZ3
Zoro #
G511901077
UPC #
-
Country of Origin
United States
Description
Dimensions: 30 in. W x 27-1/2 in. D x 34-7/16 in. H. Up to 2098 lbs of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces flaked ice. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-250, B-500, B-700, B-800, B-900, B-1150, B-1300, B-1500, B-1650, B-1300, B-1500, B-1650. 2 second rinse every hour to remove sediment. Advanced CleanCycle24 design. Designed for long life dependability. R-404A refrigerant 8 lbs. 2.5 oz. / 3700 g. Heat Rejection:19500 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 187-253V. 18.1 amps 20 Amp Max fuse. 3.9 kwh/100 lbs.@ 90/70. Three phase, 208-230v/60/3, 4 wire, including ground. Must be hardwired at site, no cord/plug included. Clean ice and easy maintenance lead to longer unit life span. Three Years: Parts and Labor warranty on entire machine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.