
with URC-5FZ, Crescent Cuber Icemaker, Remote-cooled
Mfr # KMD-530MRJZ
Zoro # G911900090
product price: $6,699.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMD-530MRJZ
Zoro #
G911900090
UPC #
-
Country of Origin
United States
Description
Dimensions: 30 in. W x 24-1/4 in. D x 22-1/8 in. H. Up to 498 lbs of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces crescent shaped ice cubes. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-250, B-500, BD-500, B-700, B-800, B-900, B-1150, B-1300. EverCheck alert system. CycleSaver design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 1 lbs. 15.7 oz. / 899 g. Heat Rejection:7670 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 12.4 amps 20 Amp Max fuse. 6.1 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 3 wire, including ground. Must be hardwired at site, no cord/plug included. Clean ice and easy maintenance lead to longer unit life span.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.