Worktop Refrigerator, Silver, Digital, 115V
Mfr # PR93B
Zoro # G422581313
product price: $12,818.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PR93B
Zoro #
G422581313
UPC #
-
Country of Origin
United States
Description
Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 29.3 cu ft, Refrigerator Capacity 29.3 cu ft, Freezer Capacity Not Applicable, Overall Height 43 1/4 in, Overall Width 93 in, Overall Depth 33 1/4 in, Color Silver, Energy Star Compliant No, Number of Shelves 6, Defrost Manual, Number of Doors 3, Includes Ice Maker No, Includes Freezer No, Control Type Digital, Antimicrobial No, Cord Length 10 ft, Current 6 A, Door Hinge Positive Close, Door Style Solid, Door Swing Right
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.