24" Snap On Dust Mop Handle, Aluminum
Mfr # 2505-SPH-ERPS-EA
Zoro # G2886867
product price: $26.49
/eaKey Features
Connection Type
Snap On
Handle Length
24 in
Handle Material
Aluminum
Handle Color
Silver
Includes
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2505-SPH-ERPS-EA
Zoro #
G2886867
UPC #
075289250538
Country of Origin
China
Dimensions
Handle Length
24 in
Length
24"
Details
Connection Type
Snap On
Handle Material
Aluminum
Handle Color
Silver
Item
Dust Mop Handle
Includes
Socket
For Use With
2505-SPH-LST, 2505-SPH-MST
Series
SPHERGO(R)
Mop Connection Type
Snap On
Material
Aluminum
Product Type
Duster Handle
Compatible Manufacturer Part Number
2505-SPH-LST, 2505-SPH-MST
Tip Material
Plastic
Description
Dust Mop Handle, Connection Type Snap On, Handle Length 24 in, Material Aluminum, Handle Color Silver, Compatible Grainger Part Number 421X02, 421X06, Compatible Manufacturer Part Number 2505-SPH-LST, 2505-SPH-MST, Connection Thread Type Not Applicable, Tip Material Plastic, Series SPHERGO(R), Color Coding System No, Includes Socket, Product Type Duster Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.