Admiral Hospitality Bath Towel 24x50 White

  • Mfr # ADML-2450-10.5

  • Zoro # G606171569


product price: $75.15
/pk 12, $6.26/ea
Free Shipping & Returns

Key Features

Color
White
Material
86% Cotton, 14% Polyester. Poly Ground construction with 100
Length
24
Width
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADML-2450-10.5
Zoro #
G606171569
UPC #
764950205457
Country of Origin
Bangladesh

Dimensions

Length
24
Width
50

Details

Color
White
Material
86% Cotton, 14% Polyester. Poly Ground construction with 100
Weight
55
Item
Bath Towel

Description

SIZE: Large size white bath towels come in 3 sizes of either 24 x 48, 24 x 50 in., or 27 x 54 in.
USE: Perfect towels for homes, businesses and the hospitality industry.
QUALITY: Bright white bathroom hand towels have a simple but elegant cam design that will match any household, spa, barber shop or salon decor
BORDER: All 3 sizes have a dobby border.
CONSTRUCTION: Made from 86% Cotton, 14% Polyester for extra durability, absorbency and quick drying.
CARE: These lint free cleaner cloths can washed multiple times. Tumble dry regular cycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.