Admiral Hospitality Hand Towel 16x27 White

  • Mfr # ADML-1627-3

  • Zoro # G406171769


product price: $24.39
/pk 12, $2.03/ea

Key Features

Color
White
Material
86% Cotton, 14% Polyester. Poly Ground construction with 100
Length
16
Width
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADML-1627-3
Zoro #
G406171769
UPC #
764950205433
Country of Origin
Bangladesh

Dimensions

Length
16
Width
27

Details

Color
White
Material
86% Cotton, 14% Polyester. Poly Ground construction with 100
Weight
35
Item
Hand Towel

Description

SIZE: Large size white towels of 16 x 27 in. is perfect as a face towel, hand towel, or kitchen towels
QUALITY: Bright white bathroom hand towels have a simple but elegant cam design that will match any household, spa, barber shop or salon decor
CONSTRUCTION: Made from 86% Cotton, 14% Polyester for extra durability, absorbency and quick drying
MULTI-PURPOSE:These terry face towels can be used as washcloths, burp cloths, baby towels, gym and workout towels
CARE: These lint free cleaner cloths can washed multiple times. Tumble dry regular cycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.