Admiral Hospitality Washcloth 13x13 White

  • Mfr # ADML-1313-1.25

  • Zoro # G506171737


product price:  $11.69
/pk 12, $0.97/ea

Key Features

Color
White
Material
86% Cotton, 14% Polyester. Poly Ground construction with 100
Length
13
Width
13
Weight
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADML-1313-1.25
Zoro #
G506171737
UPC #
764950205426
Country of Origin
Bangladesh

Dimensions

Length
13
Width
13

Details

Color
White
Material
86% Cotton, 14% Polyester. Poly Ground construction with 100
Weight
37
Item
Wash Cloth

Description

86% Cotton/14% Polyester (for Extra Durability)
SIZE: Large size wash cloth of 13 x 13 in. towels perfect for bathroom, gym, facial towel etc.
QUALITY: Soft, luxurious Cotton Blend construction makes this white towel durable and extra absorbent. Beautiful Dobby gives these white washcloths a luxurious look and feel.
MULTI-PURPOSE: Our wash cloths can be used in any household, hotel, airbnb, spa, salon, barbershop.
These lint free white wash cloths are Ideal to be used as fingertip towels, terry cleaning towels, barber towel, face towel, dish towel.
CARE: Regular Machine Wash, Tumble Dry Low.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.