Aerosol Can Refill, Cinnamon, PK12
Mfr # 07906
Zoro # G3914951
product price: $68.15
/pk 12, $5.68/eaKey Features
Fragrance
Cinnamon
Refill Type
Aerosol Spray
Product Series
Airworks(R)
Cleaner Container Size
5.3 oz
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07906
Zoro #
G3914951
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
5.3 oz
Refill Size
7 oz.
Container Size
7 oz
Details
Item
Metered Air Freshener Refill
Fragrance
Cinnamon
Refill Type
Aerosol Spray
Product Series
Airworks(R)
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
For Use With
Mfr. No. FG513700OWHT or FG516900OWHT
Cleaner Chemical Product Grouping
Air Freshener Refills
Features
Refill Fits Many Of The Most Popular Dispensers, Odor Eliminators, Automatic Odor Control
Degreaser Container Type
Aerosol Can
Item - Air Freshener Refills
Air Freshener Refill
Refill Life
30 day
Coverage
6,000 cu ft
Compatible Mfg. Model Number
07531L
VOC Content
30%
Air Freshener Form
Liquid
Flash Point
Less Than 32 Degrees F
Description
Metered Air Freshener Refill, Liquid, Fragrance Cinnamon, Aerosol Spray, 7 oz, Product Series Airworks(R), Refill Life 30 day, Coverage 6,000 cu ft, Compatible Grainger Part Number 8EEW1, Compatible Mfg. Model Number 07531L, VOC Content 30 Percent, Flash Point Less Than 32 Degrees F, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.