Shop HOSPECO
See all product information
Create Account
Air Freshener Refill, Airworks, 7 oz, 30 day Refill Life, Baby Powder 12 PK
- Mfr # 07909
- Zoro # G4041502
product price:Â
$
49.39
/pk of 12, $4.12/ea
Key Features
Refill Type
Aerosol Spray
Product Series
Airworks(R)
For Use With
Mfr. No. 07531L
Refill Life
30 day
Cleaner Container Size
5.3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07909
- Zoro #
- G4041502
- UPC #
- 075289079092
- Country of Origin
- Mexico
- Item
- Air Freshener Refill
- Fragrance
- Baby Powder
- Refill Type
- Aerosol Spray
- Product Series
- Airworks(R)
- For Use With
- Mfr. No. 07531L
- Refill Life
- 30 day
- Item - Air Freshener Refills
- Air Freshener Refill
- Cleaner Form
- Liquid
- Cleaner Container Type
- Aerosol Can
- Cleaner Chemical Product Grouping
- Air Freshener Refills
- Coverage
- 6,000 cu ft
- Degreaser Container Type
- Aerosol Can
- Features
- Refill Fits Many Of The Most Popular Dispensers, Odor Eliminators, Automatic Odor Control
- Compatible Mfg. Model Number
- 07531L
- VOC Content
- 30%
- Flash Point
- Less Than 32 Degrees F
- Air Freshener Form
- Liquid
- Series
- Airworks(R)
- Color
- Black/Pink/White
- Wire Color
- Black/Pink/White
Dimensions
- Cleaner Container Size
- 5.3 oz
- Refill Size
- 7 oz.
- Container Size
- 7 oz
Description
Air Freshener Refill, Liquid, Fragrance Baby Powder, Aerosol Spray, 7 oz, Product Series Airworks(R), Refill Life 30 day, Coverage 6,000 cu ft, Black/Pink/White, Compatible Grainger Part Number 8EEW1, Compatible Mfg. Model Number 07531L, VOC Content 30 Percent, Flash Point Less Than 32 Degrees F, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.