Bathroom Cleaner, 300 ml, Bag, Pleasant
- Mfr # 86300
- Zoro # G408622610
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Type
Bag
Container Size
300 ml
Fragrance
Pleasant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86300
- Zoro #
- G408622610
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Container Size
- 300 ml
Details
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Container Type
- Bag
- Fragrance
- Pleasant
- Application
- Bathroom
- Primary Chemical
- Alcohol
Description
Health gards toilet seat cleaner - pleasant scent, 300 ml, 6/box, 6 boxes/case - 86300 features solution contains alcohol and is pleasantly scented solution applies evenly to toilet seat solution cleans quickly and evaporates instantly safe for use on any style seat each 300 ml pouch contains 1,500 sprays, approximately 750 applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.