Cali-Cabana Beach Towels 30x60 Green (4pk)

  • Mfr # CALICABANA-GRN

  • Zoro # G406171882


product price:  $26.69
/pk 4, $6.67/ea

Key Features

Material
100% Cotton. 20D Ring-Spun premium yarn
Length
30
Width
60
Weight
3.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALICABANA-GRN
Zoro #
G406171882
UPC #
764950302330
Country of Origin
Bangladesh

Dimensions

Length
30
Width
60

Details

Color
Green
Material
100% Cotton. 20D Ring-Spun premium yarn
Weight
3.38
Item
Beach/Pool Towel

Description

QUALITY TERRY TOWEL: Made from 20Double 100% ring spun cotton, California Cabana beach & pool towels are soft, absorbent, and quick-drying. Our Cabana pool towels are woven with yarn-dyed cotton so will not fade easily.
CLASSIC CABANA TOWEL: It's a classic white terry towel with vibrant colored cabana stripes. You can't go wrong with this cabana stripe beach towel at a pool or a beach or when traveling.
BEACH TOWEL COLORS: Stand out with our bright and vibrant color options. The beach towel 4 pack comes in four colors: High Rise Gray, Nectarine Orange, Skuba Blue and Florida Keys Green. These cabana beach towels make a great bath towel set for your bathroom or guest room. NEW FOR 2021: Our best-selling beach and pool cabana towels will be available in black, red, and pink stripes!
MULTIPURPOSE CABANA TOWEL: Originally developed as a hotel pool towel, Our striped cabana beach towel pack make terrific home bath towels, hotel towels, resort beach towels, Airbnb bed and breakfast bath towels, VRBO vacation rental, gym towels, and hotel spa towels.
BEACH TOWEL CARE INSTRUCTIONS: Machine Wash with like colors. Do not bleach. Tumble dry low. Always wash new towels before use as some lint may be generated. Care for your beach towels properly, and your large beach towels will look new and fresh even after multiples washes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.