California Cabana Beach Towels 30x70 Gray - Case of 24

  • Mfr # CABANA-GY

  • Zoro # G106171854


product price:  $217.99
/pk 24, $9.08/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Length
30
Width
70
Weight
31
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CABANA-GY
Zoro #
G106171854
UPC #
764950203811
Country of Origin
Bangladesh

Dimensions

Length
30
Width
70

Details

Color
Grey
Material
100% Cotton
Weight
31
Item
Beach/Pool Towel

Description

QUALITY TERRY TOWEL: Made from 20Double 100% ring spun cotton, California Cabana beach & pool towels are soft, absorbent, and quick-drying. Our Cabana pool towels are woven with yarn-dyed cotton so will not fade easily.
OVERSIZED POOL TOWEL: Generously sized at 30 x 70 inches, this large beach towel features an oversized surface area for drying. Customers also use our pool towels as lounge chair covers and extra-large bath towels.
BEACH TOWEL COLORS: California Cabana Towels feature a white base color with cabana stripes in seven vibrant colors: Blue, Green, Yellow, Grey, Beige, Lavender and Coral. They make a great bath towel set for your bathroom or guest room. NEW FOR 2021: Our best-selling beach and pool cabana towels will be available in black, red, and pink stripes.
MULTIPURPOSE CABANA TOWEL: Originally developed as a hotel pool towel, Our striped cabana beach towel pack make terrific home bath towels, hotel towels, resort beach towels, Airbnb bed and breakfast bath towels, VRBO vacation rental, gym towels, and hotel spa towels.
CARE INSTRUCTIONS: Machine Wash with like colors. Do not bleach. Tumble dry low. Always wash new towels before use as some lint may be generated. Care for your beach towels properly, and your Extra large beach towels will look new and fresh even after multiples washes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.