California Cabana Chaise Cover 30x85 Beige - Pack of 2, 2PK
- Mfr # P-CC-CABANA-BG
- Zoro # G022970302
product price:
$
39.99
/pk of 2, $20.00/ea
Key Features
Material
Cotton
Size
30 in x 85 in
Series
CALIFORNIA CABANA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-CC-CABANA-BG
- Zoro #
- G022970302
- UPC #
- 764950845066
- Country of Origin
- Bangladesh
- Item
- Chaise Cover
- Color
- Beige
- Material
- Cotton
- Series
- CALIFORNIA CABANA
Dimensions
- Size
- 30 in x 85 in
Description
STYLISH OUTDOOR LOUNGE COVERS: Stylish California Cabana lounge chair covers are made from soft 100% ring spun cotton with wide yarn-dyed color stripes for a unique look at the beach or pool. These plush terry pool chair covers have an 8” top pocket to keep them in place ad match our popular California Cabana beach towels for a sophisticated look. OVERSIZED CHAISE LOUNGE COVER WITH 8 in POCKET: Are you fed up when your towel blows off your pool chair? Our terry lounge chair cover is extra-large at 30 inx85” with an 8 in terry top pocket that fits most beach and pool chairs so it will never blow away. No more endless fidgeting to keep your towel from sliding off your chair when you are trying to relax in the sun! MATCHING LOUNGE CHAIR COVER: Made with the same durable, thick 100% ring spun cotton as our popular California Cabana pool and beach towels, these lounge covers match California Cabana towels perfectly. Buy a few sets and outfit the whole family with matching pool towels and lounge chair covers. Never lose your way on the beach again - you’ll spot your beautiful chair covers from a distance with their vibrant stripes and fun colors! BEACH CHAIR COVERS ARE BETTER IN PAIRS: Fellow sun lovers will admire your colorful matching chaise lounge covers when you buy some two-packs for the family and stake your claim to the best pool chairs at the club. Choose from six color stripes on a white terry ground - blue, green, grey, beige, coral, and pink. Never roam the beach endlessly looking for your chair. LOUNGE CHAIR COVER CARE INSTRUCTIONS: These strong, durable beach chair covers are machine washable on a normal cycle. For best results air dry or machine dry on a low heat or cool dryer setting. Avoid bleach or fabric softener. Follow these simple care instructions and your lounge chair covers will look and feel like new for long time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.