
Counter Cloth/Bar Mop, White, Cotton, PK60
Mfr # 536-60-5DZBX
Zoro # G4595541
product price: $56.99
/pk 60, $0.95/eaKey Features
Material
White
Cleaning Cloth Style
Washable Cleaning Cloth
Weight
9.396 lbs
Package Type
Bag
Application
Foodservice; General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
536-60-5DZBX
Zoro #
G4595541
UPC #
10075289536653
Country of Origin
Pakistan
Dimensions
Width
15 1/2"
Length
17"
Details
Item
Counter Cloths
Material
White
Cleaning Cloth Style
Washable Cleaning Cloth
Weight
9.396 lbs
Package Type
Bag
Application
Foodservice; General Purpose
Wipes Application
Multiple
Wipes per Container
60
Type
Washable Cleaning Cloth
Color
White
Fragrance
Unscented
Description
HOSPECO® Counter Cloth/Bar Mop, White, Cotton, 60/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.