
Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue
Mfr # HOSGLN125FL
Zoro # G711183389
product price:Â $161.99
/pk 10, $16.20/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
3 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOSGLN125FL
Zoro #
G711183389
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
3 mil
Length
9.5 in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Description
Hospeco Gloves,Exam,Nitrile,3 mil,9-1/2''L,Large,200/BX,10BX/CT,BVT GLOVE,NITRILE,EXAM,3M,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.