This item is Discontinued.

Hospeco Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, Natural VS616-02050

This item is Discontinued.

Hospeco

Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, Natural (Discontinued)

Mfr # VS616-02050
Zoro # G311133326
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VS616-02050
Zoro #
G311133326
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Natural
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free

Description

This product is a 16 oz white container paper designed for various food service applications. It features a sturdy construction suitable for holding hot or cold items securely. The white color provides a clean and professional appearance, ideal for cafes, restaurants, and catering services. Made from paper material, it offers disposable convenience and easy cleanup. The container is sized to hold 16 ounces, making it suitable for portion control and single servings. Its design supports efficient storage and handling in food preparation and serving environments, available in a pack of 500.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.