This item is Discontinued.

Hospeco Disposable Gloves, 5 mil Palm, Latex, Powdered, L, 100 PK, Natural 20U16ESC

Disposable Gloves, 5 mil Palm, Latex, Powdered, L, 100 PK, Natural (Discontinued)

  • Mfr # 20U16ESC
  • Zoro # G211133235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20U16ESC
Zoro #
G211133235
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Natural
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Disposable Glove Type
Industrial Grade
Sterile/Non-Sterile
Non-Sterile

Description

This Fusion Foam Hot Cup is a 20 oz insulated cup in white featuring an Escape design with panoramic high-quality print. It comes in a pack of 500 and maintains the perfect serving temperature for hot and cold drinks while staying comfortable to hold, preventing burns and condensation. Compatible with various lids, it reduces inventory needs and is ideal for serving beverages like green tea or coffee at the right temperature. The foam material provides insulation and durability, making it suitable for busy customers on the go and enhancing the presentation with its upscale print design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.