This item is Discontinued.

Hospeco Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 100 PK, Natural LHRL-16 / 316603079

This item is Discontinued.

Hospeco

Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 100 PK, Natural (Discontinued)

Mfr # LHRL-16 / 316603079
Zoro # G611133279
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LHRL-16 / 316603079
Zoro #
G611133279
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Natural
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Disposable Glove Type
Industrial Grade
Sterile/Non-Sterile
Non-Sterile

Description

This product is a white lock-back lid designed for hot cups with capacities of 10, 12, 16, 20, and 24 ounces. It features a secure locking mechanism to help prevent spills and maintain beverage temperature. The lid is made from durable material suitable for hot beverages and fits standard disposable hot cups. Its white color offers a clean and professional appearance, ideal for use in coffee shops, restaurants, and catering services. The lid’s design ensures easy placement and removal while providing a reliable seal to enhance user convenience and safety. Available in a pack of 1000, this lid is perfect for high-volume use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.