Disposable Gloves, 5 mil Palm, Latex, XL, 10 PK, Natural

  • Mfr # HOSGLL105FS

  • Zoro # G711319535


product price:  $84.79
/pk 10, $8.48/ea
Free Shipping & Returns

Key Features

Material
Latex
Palm Thickness
5 mil
Color
Natural
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOSGLL105FS
Zoro #
G711319535
UPC #
-
Country of Origin
Indonesia

Dimensions

Palm Thickness
5 mil
Size
XL

Details

Material
Latex
Item
Disposable Gloves
Color
Natural
Latex-Free
Contains Latex

Description

PROWORKS LTX GLOVE PFREE 5M NAT SMALL 10/100'S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.